Buy more than* S$200* and get FREE SHIPPING

  • Diamond Wheel, Laser, Corner Cutter

Diamond Wheel, Laser, Corner Cutter SLO105

Item.#
02305344
Mfr.#
SLO105
Package Qty.
1PC
Ship pack of
1
129.99 SGD
ADD TO CART
Shipped after 2018-01-23
Now we ship to...
...see all
Item Feature
Tip Height (W/X) (mm)
7
2014 TRUSCO Published Page
2-1679
Bore Diameter H (phi mm)
20
TRUSCO Part Number
123-9741
Diamond Layer Thickness (T) (mm)
2.3
Attached Ring Bore Diameter (phi mm)
15
Outside Diameter D (phi mm)
105