Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

  • Diamond Wheel, Laser, Corner Cutter

Diamond Wheel, Laser, Corner Cutter SLO125

Item.#
02305353
Mfr.#
SLO125
Package Qty.
1PC
Ship pack of
1
179.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Tip Height (W/X) (mm)
7
Attached Ring Bore Diameter (phi mm)
20
Outside Diameter D (phi mm)
phi126
Diamond Layer Thickness (T) (mm)
2.3
Bore Diameter H (phi mm)
22
Description
To cutting corners and cutting of blocks, etc. (SLO [offset] type) and corner. for offset shape, flange of the power tool does not hit.  dry included ring: phi20mm