Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

  • Wyler high speed rotating powerful brush

Wyler high speed rotating powerful brush 13017(SRA-2MS)

5.00 (1)
Item.#
02305466
Mfr.#
13017(SRA-2MS)
Package Qty.
1PC
Ship pack of
1
69.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Outer Diameter (phi mm)
70
Screw Diameter (MxP)
10x1.5
Material
Stainless steel (SUS)
Maximum Rotation Speed (min-1[r. p.m])
14000
Wire Diameter (phi mm)
0.35
Purpose
Cleaning of tanks and drums of shipbuilding and bridges . Cleaning before and after welding Vehicle cleaning Various types of metal rust removal Paint stripping Cleaning of the injection molding machine screw shaft Deburring of tube plate heat exchanger Removal of deposits Pipeline cleaning in each plant Separation of engine block and pipe flange gaskets
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Cleaning work of steel formwork
5
From Japan
On 2013-11-19 13:38:26
The planting strength of the brush part is solid and it is safe that it will not come off and be scattered during use. The type twisted wire is strong and has long lasting but it is saved because it is cheap compared to the genuine parts of the power tool maker. In our civil engineering work, I think that I would like to continue purchasing from now on because it is a necessity for formwork cleaning.
This review is about item#02305536.