Buy more than* S$200* and get FREE SHIPPING

  • Wyler high speed rotation powerful brush

Wyler high speed rotation powerful brush 13133(STBA-432)

4.50 (2)
Item.#
02305484
Mfr.#
13133(STBA-432)
Package Qty.
1PC
Ship pack of
1
86.58 SGD
ADD TO CART
Shipped after 2017-09-27
Now we ship to...
...see all
Item Feature
Purpose
Cleaning of tanks and drums of shipbuilding and bridges . Cleaning before and after welding Vehicle cleaning Various types of metal rust removal Paint stripping Cleaning of the injection molding machine screw shaft Deburring of tube plate heat exchanger Removal of deposits Pipeline cleaning in each plant Separation of engine block and pipe flange gaskets
Maximum Rotation Speed (min-1[r. p.m])
20000
Screw Diameter (MxP)
10x1.5
Outer Diameter (phi mm)
102
Material
Stainless steel (SUS)
Wire Diameter (phi mm)
0.51
Customer Reviews
5 star 1
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.50
2 Customer Reviews
The reviews are automatic translation.
Used for burn removal of TIG welding
4
From Japan
On 2017-03-30 18:10:28
Electrolytic polishing was used for burn removal of TIG welding, but it can be easily removed with jig sander. In the corner it is a bit difficult to make a small outside diameter (desired size 50 ~ 35)
This review is about item#2305475.
Rust and painting Keren work
5
From Japan
On 2014-06-02 18:03:57
We continue to use it for several years. The scattering due to the breaking of the brush iron wire is also less, and the life is satisfied for a long time. It is recommended to use it with a disc grinder with rotation speed adjustment function.
This review is about item#02305554.