Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Wyler high speed rotating powerful brush

Wyler high speed rotating powerful brush 30751(VKC-2P)

5.00 (1)
Item.#
02305536
Mfr.#
30751(VKC-2P)
Package Qty.
1PC
Ship pack of
1
42.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Outer Diameter (phi mm)
70
Screw Diameter (MxP)
10 x 1.5
Material
Wire (SW)
Application 2
Pipeline cleaning of each plant Separation of engine block and pipe flange gaskets
Maximum Rotation Speed (min-1[r. p.m])
14000
Wire Diameter (phi mm)
0.51
Type
Knot types (twist) Cup brush
Purpose
Cleaning of tanks and drums of shipbuilding and bridges . Cleaning before and after welding Vehicle cleaning Various types of metal rust removal Paint stripping Cleaning of the injection molding machine screw shaft Deburring of tube plate heat exchanger Removal of deposits Pipeline cleaning in each plant Separation of engine block and pipe flange gaskets
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Cleaning work of steel formwork
5
From Japan
On 2013-11-19 13:38:26
The planting strength of the brush part is solid and it is safe that it will not come off and be scattered during use. The type twisted wire is strong and has long lasting but it is saved because it is cheap compared to the genuine parts of the power tool maker. In our civil engineering work, I think that I would like to continue purchasing from now on because it is a necessity for formwork cleaning.
This review is about item#02305536.