Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Wyler power brush

Wyler power brush 30790(VCC-2)

4.00 (1)
Item.#
02305545
Mfr.#
30790(VCC-2)
Package Qty.
1PC
Ship pack of
1
42.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Purpose
Cleaning of tanks and drums of shipbuilding and bridges . Cleaning before and after welding Vehicle cleaning Various types of metal rust removal Paint stripping Cleaning of the injection molding machine screw shaft Deburring of tube plate heat exchanger Removal of deposits Pipeline cleaning in each plant Separation of engine block and pipe flange gaskets
Outer Diameter (phi mm)
76
Maximum Rotation Speed (min-1[r. p.m])
14000
Screw Diameter (MxP)
10 x 1.5
Wire Diameter (phi mm)
0.36
Material
Stainless steel (SUS)
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
Bali finish of bracket with bracket ...
4
From Japan
On 2013-07-03 15:15:10
Although it is still used for the first time, the wire can be used without unraveling. I do not know whether I will use it for a long time in the future, but ...
This review is about item#02305545.