Buy more than* S$200* and get FREE SHIPPING

  • Brush with Wyler axis

Brush with Wyler axis 37538(MEBA-21S)

Item.#
02305606
Mfr.#
37538(MEBA-21S)
Package Qty.
1PC
Ship pack of
1
42.40 SGD
ADD TO CART
Shipped after 2017-12-22
Now we ship to...
...see all
Item Feature
Purpose
Cleaning of carbon. Cleaning of gears, molds and tools. Removal of slag and scale. Cleaning of crevices and pipe inner parts. Deflashing of plastic and rubber. Weld cleaning.
Type
Crimp the wire end (cylindrical)
Outer Diameter (phi mm)
20
Maximum Rotation Speed (min-1[r. p.m])
22000
Shaft Diameter (phi mm)
6
TRUSCO Part Number
392-9191
Wire Diameter (phi mm)
0.35
Material
Stainless steel (SUS)