Buy more than* S$200* and get FREE SHIPPING

  • Brush with Wyler axis

Brush with Wyler axis 37540(MEBA-22S)

Item.#
02305615
Mfr.#
37540(MEBA-22S)
Package Qty.
1PC
Ship pack of
1
57.99 SGD
ADD TO CART
Shipped after 2018-01-30
Now we ship to...
...see all
Item Feature
Purpose
Cleaning of carbon. Cleaning of gears, molds and tools. Removal of slag and scale. Cleaning of crevices and pipe inner parts. Deflashing of plastic and rubber. Weld cleaning.
TRUSCO Part Number
392-9205
Wire Diameter (phi mm)
0.35
Material
Stainless steel (SUS)
Shaft Diameter (phi mm)
6
Outer Diameter (phi mm)
25
Maximum Rotation Speed (min-1[r. p.m])
22000