Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Flex Hone, BC p.s.240

Flex Hone, BC p.s.240 BC-10.0

4.33 (6)
Item.#
02306333
Mfr.#
BC-10.0
Package Qty.
1PC
Ship pack of
1
44.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Abrasive Type
Silicon carbide
Shaft Diameter (phi mm)
3.5
TRUSCO Part Number
294-4669
Outer Diameter (phi mm)
11
Length of Abrasive Grain(mm)
50
Grain Size
240
Overall Length (mm)
203
Purpose
Mainly an object for polish.
Nominal Dimension (mm)
10
Conformity inner Diameter (phi mm)
9.0 - 10.5
Customer Reviews
5 star 3
4 star 2
3 star 1
2 star 0
1 star 0
Review Rating: 4.33
6 Customer Reviews
The reviews are automatic translation.
Inner diameter correction of PVC pipe
4
From Japan
On 2017-05-05 09:07:36
Grinding took too long, so I got a grain size 60. It matched.
This review is about item#2306866.
Deburring of intersecting holes on the inner surface of the product
3
From Japan
On 2016-08-10 17:03:54
It is used for deburring of inner intersecting hole. In the first several dozens abrasive wear is intense and deburring power drops considerably after hundreds of times. I want a little more durability by slightly reducing the polishing power.
This review is about item#2306333.
Cleaning the valve guide hole of the internal combustion engine store
5
From Japan
On 2015-04-12 15:45:35
I am satisfied that it arrived immediately on shipment on the day. # 240 was just right for cleaning the valve guide hole.
This review is about item#02306333.
clean up
4
From Japan
On 2014-06-23 14:50:57
Good
This review is about item#02307252.
Wheel cylinder
5
From Japan
On 2014-06-11 14:41:47
Good
This review is about item#02307024.
Cylinder Honing
5
From Japan
On 2013-04-05 05:04:06
It's easier to use than I thought, so I can get a crosshatch as it is. Just cost performance is ×
This review is about item#02308503.