|
Flex Hone, BC p.s.180 BC-10.0
(1)
- Item.#
- 02306385
- Mfr.#
- BC-10.0
- Package Qty.
- 1PC
- Ship pack of
- 1
Item Feature
- Purpose
- Mainly for deburring
- Grain Size
- 180
- Weight (g)
- 30
- TRUSCO Part Number
- 294-4651
- Outer Diameter (phi mm)
- 11
- Length of Abrasive Grain(mm)
- 50
- Abrasive Type
- Silicon carbide
- Shaft Diameter (phi mm)
- 3.5
- Overall Length (mm)
- 203
- 2014 TRUSCO Published Page
- 2-2013
- Nominal Dimension (mm)
- 10
- Conformity inner Diameter (phi mm)
- 9.5 to 10.5
|
Customers Who Viewed This Item Also Viewed
Customer Reviews
5 star
| |
0 |
4 star
| |
0 |
3 star
| |
1 |
2 star
| |
0 |
1 star
| |
0 |
Review Rating:

1 Customer Reviews
The reviews are automatic translation.
Cylinder Honing
From Japan
On 2018-04-17 16:16:51
If you use it several times (5 to 6 times), I feel that durability will gradually decline even after cleaning the ball part.
Customers Who Bought This Item Also Bought