Buy more than* S$200* and get FREE SHIPPING

  • Flex Hone, BC p.s.120

Flex Hone, BC p.s.120 BC-11.0

Item.#
02306455
Mfr.#
BC-11.0
Package Qty.
1PC
Ship pack of
1
43.99 SGD
ADD TO CART
Shipped after 2018-01-22
Now we ship to...
...see all
Item Feature
Purpose
Mainly for deburring
Overall Length (mm)
203
Conformity inner Diameter (phi mm)
10.5 to 11.5
TRUSCO Part Number
294-4685
Outer Diameter (phi mm)
12
Length of Abrasive Grain(mm)
50
Abrasive Type
Silicon carbide
Grain Size
120
Shaft Diameter (phi mm)
3.5
2014 TRUSCO Published Page
2-2013
Nominal Dimension (mm)
11