Buy more than* S$200* and get FREE SHIPPING

  • Flex Hone, BC p.s.240

Flex Hone, BC p.s.240 BC-11.0

4.40 (5)
Item.#
02306473
Mfr.#
BC-11.0
Package Qty.
1PC
Ship pack of
1
41.32 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Abrasive Type
Silicon carbide
Shaft Diameter (phi mm)
3.5
Purpose
Mainly an object for polish.
Nominal Dimension (mm)
11
Conformity inner Diameter (phi mm)
10.5 to 11.5
Grain Size
240
Overall Length (mm)
203
Outer Diameter (phi mm)
12
Length of Abrasive Grain(mm)
50
Customer Reviews
5 star 3
4 star 1
3 star 1
2 star 0
1 star 0
Review Rating: 4.40
5 Customer Reviews
The reviews are automatic translation.
Deburring of product inner surface cross hole
3
From Japan
On 2016-08-10 17:03:54
We are using the deburring of the inner surface cross hole. After the first few dozen times severe wear of the abrasive is several hundred times the deburring force is considerably fallen. Durability by suppressing the polishing force a little bit more want.
This review is about item#2306333.
Cleaning of the valve guide hole of the internal combustion machine shop
5
From Japan
On 2015-04-12 15:45:35
Are you satisfied immediately reachable by ship on the day. The cleaning of the valve guide hole was good # 240 has just.
This review is about item#02306333.
clean up
4
From Japan
On 2014-06-23 14:50:57
Good
This review is about item#02307252.
Wheel cylinder
5
From Japan
On 2014-06-11 14:41:47
Good
This review is about item#02307024.
Honing of the cylinder
5
From Japan
On 2013-04-05 05:04:06
Easier to use than I thought, cross-hatch also put out in its own way. But cost performance ×
This review is about item#02308503.