Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

  • Flex Hone, BC p.s.180

Flex Hone, BC p.s.180 BC-12.0

3.00 (1)
Item.#
02306516
Mfr.#
BC-12.0
Package Qty.
1PC
Ship pack of
1
42.99 SGD
ADD TO CART
Shipped after 2018-05-01
Now we ship to...
...see all
Item Feature
Purpose
Mainly for deburring
Grain Size
180
Nominal Dimension (mm)
12
Conformity inner Diameter (phi mm)
11.5 to 13.0
Weight (g)
35
TRUSCO Part Number
294-4715
Abrasive Type
Silicon carbide
Outer Diameter (phi mm)
13.5
Length of Abrasive Grain(mm)
50
Shaft Diameter (phi mm)
4.3
Overall Length (mm)
203
2014 TRUSCO Published Page
2-2013
Customer Reviews
5 star 0
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 3.00
1 Customer Reviews
The reviews are automatic translation.
Cylinder Honing
3
From Japan
On 2018-04-17 16:16:51
If you use it several times (5 to 6 times), I feel that durability will gradually decline even after cleaning the ball part.
This review is about item#2309587.