Buy more than* S$200* and get FREE SHIPPING

  • Flex Hone, BC p.s.120

Flex Hone, BC p.s.120 BC-12.0

Item.#
02306595
Mfr.#
BC-12.0
Package Qty.
1PC
Ship pack of
1
46.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Purpose
Mainly for deburring
Overall Length (mm)
203
2014 TRUSCO Published Page
2-2013
Nominal Dimension (mm)
12
Conformity inner Diameter (phi mm)
11.5 to 13.0
TRUSCO Part Number
294-4707
Abrasive Type
Silicon carbide
Grain Size
120
Outer Diameter (phi mm)
13.5
Length of Abrasive Grain(mm)
50
Shaft Diameter (phi mm)
4.3