Buy more than* S$200* and get FREE SHIPPING

  • Flex Hone, BC p.s.240

Flex Hone, BC p.s.240 BC-12.7

4.33 (6)
Item.#
02306674
Mfr.#
BC-12.7
Package Qty.
1PC
Ship pack of
1
50.96 SGD
ADD TO CART
Shipped after 2017-12-18
Now we ship to...
...see all
Item Feature
Abrasive Type
Silicon carbide
Overall Length (mm)
203
2014 TRUSCO Published Page
2-2013
Outer Diameter (phi mm)
14.5
Length of Abrasive Grain(mm)
63
Shaft Diameter (phi mm)
4.3
Grain Size
240
TRUSCO Part Number
294-4740
Purpose
Mainly an object for polish.
Nominal Dimension (mm)
12.7
Conformity inner Diameter (phi mm)
11.5 to 13.5
Customer Reviews
5 star 3
4 star 2
3 star 1
2 star 0
1 star 0
Review Rating: 4.33
6 Customer Reviews
The reviews are automatic translation.
Inner diameter correction of PVC pipe
4
From Japan
On 2017-05-05 09:07:36
Grinding took too long, so I got a grain size 60. It matched.
This review is about item#2306866.
Deburring of intersecting holes on the inner surface of the product
3
From Japan
On 2016-08-10 17:03:54
It is used for deburring of inner intersecting hole. In the first several dozens abrasive wear is intense and deburring power drops considerably after hundreds of times. I want a little more durability by slightly reducing the polishing power.
This review is about item#2306333.
Cleaning the valve guide hole of the internal combustion engine store
5
From Japan
On 2015-04-12 15:45:35
I am satisfied that it arrived immediately on shipment on the day. # 240 was just right for cleaning the valve guide hole.
This review is about item#02306333.
clean up
4
From Japan
On 2014-06-23 14:50:57
Good
This review is about item#02307252.
Wheel cylinder
5
From Japan
On 2014-06-11 14:41:47
Good
This review is about item#02307024.
Cylinder Honing
5
From Japan
On 2013-04-05 05:04:06
It's easier to use than I thought, so I can get a crosshatch as it is. Just cost performance is ×
This review is about item#02308503.