Buy more than* S$200* and get FREE SHIPPING

  • Flex Hone, BC p.s.120

Flex Hone, BC p.s.120 BC-14.0

Item.#
02306753
Mfr.#
BC-14.0
Package Qty.
1PC
Ship pack of
1
47.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Purpose
Mainly for deburring
Overall Length (mm)
203
Nominal Dimension (mm)
14
Conformity inner Diameter (phi mm)
13.0 to 15.0
TRUSCO Part Number
294-4766
Outer Diameter (phi mm)
15.5
Abrasive Type
Silicon carbide
Grain Size
120
Length of Abrasive Grain(mm)
63
Shaft Diameter (phi mm)
4.8
2014 TRUSCO Published Page
2-2014