Buy more than* S$200* and get FREE SHIPPING

  • Flex Hone, BC p.s.180

Flex Hone, BC p.s.180 BC-14.0

Item.#
02306823
Mfr.#
BC-14.0
Package Qty.
1PC
Ship pack of
1
45.99 SGD
ADD TO CART
Shipped after 2018-01-26
Now we ship to...
...see all
Item Feature
Purpose
Mainly for deburring
Grain Size
180
Conformity inner Diameter (phi mm)
13.0 to 15.0
Weight (g)
40
TRUSCO Part Number
294-4774
Outer Diameter (phi mm)
15.5
Abrasive Type
Silicon carbide
Length of Abrasive Grain(mm)
63
Shaft Diameter (phi mm)
4.8
Overall Length (mm)
203
2014 TRUSCO Published Page
2-2014
Nominal Dimension (mm)
14