Due to the national holidays as Golden Week, we will close 2017/5/3~2017/5/5. This may cause delays with our responses. Thank you for your understanding.

Buy more than* S$200* and get FREE SHIPPING

  • Flex Hone, BC p.s.600

Flex Hone, BC p.s.600 BC-14.0

5.00 (1)
Item.#
02306841
Mfr.#
BC-14.0
Package Qty.
1PC
Ship pack of
1
68.50 SGD
ADD TO CART
Shipped after 2017-05-01
Now we ship to...
...see all
Item Feature
Abrasive Type
Silicon carbide
Conformity inner Diameter (phi mm)
13.0 to 15.0
Weight (g)
40
2014 TRUSCO Published Page
2-2014
Purpose
Mainly an object for polish.
Nominal Dimension (mm)
14
Grain Size
600
Shaft Diameter (phi mm)
4.8
Overall Length (mm)
203
TRUSCO Part Number
294-4758
Outer Diameter (phi mm)
15.5
Length of Abrasive Grain(mm)
63
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Precision pipe, cylinder polishing
5
From Japan
On 2013-06-19 15:05:24
This is very easy to use, finish is also perfect. When was the cylindrical inner surface polishing, the particle size also can choose, it is determined by this. Previously, it had been purchased from importers agency, this price is a bargain.
This review is about item#02306351.