Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Flex Hone, BC p.s.120

Flex Hone, BC p.s.120 BC-16.0

Item.#
02306893
Mfr.#
BC-16.0
Package Qty.
1PC
Ship pack of
1
50.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Purpose
Mainly for deburring
Overall Length (mm)
203
Outer Diameter (phi mm)
18
Length of Abrasive Grain(mm)
63
Shaft Diameter (phi mm)
4.8
2014 TRUSCO Published Page
2-2014
Abrasive Type
Silicon carbide
Grain Size
120
Nominal Dimension (mm)
16
Conformity inner Diameter (phi mm)
15.0 to 17.0
TRUSCO Part Number
294-4839