Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Flex Hone, BC p.s.180

Flex Hone, BC p.s.180 BC-16.0

3.00 (1)
Item.#
02306902
Mfr.#
BC-16.0
Package Qty.
1PC
Ship pack of
1
50.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Purpose
Mainly for deburring
Grain Size
180
2014 TRUSCO Published Page
2-2014
Nominal Dimension (mm)
16
Conformity inner Diameter (phi mm)
15.0 to 17.0
Weight (g)
45
Abrasive Type
Silicon carbide
TRUSCO Part Number
294-4847
Outer Diameter (phi mm)
18
Length of Abrasive Grain(mm)
63
Shaft Diameter (phi mm)
4.8
Overall Length (mm)
203
Customer Reviews
5 star 0
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 3.00
1 Customer Reviews
The reviews are automatic translation.
Cylinder Honing
3
From Japan
On 2018-04-17 16:16:51
If you use it several times (5 to 6 times), I feel that durability will gradually decline even after cleaning the ball part.
This review is about item#2309587.