Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Flex Hone, BC p.s.120

Flex Hone, BC p.s.120 BC-18.0

Item.#
02307042
Mfr.#
BC-18.0
Package Qty.
1PC
Ship pack of
1
47.99 SGD
ADD TO CART
Shipped after 2018-06-25
Now we ship to...
...see all
Item Feature
Purpose
Mainly for deburring
Overall Length (mm)
203
Length of Abrasive Grain(mm)
63
Shaft Diameter (phi mm)
4.8
2014 TRUSCO Published Page
2-2014
Nominal Dimension (mm)
18
Abrasive Type
Silicon carbide
Grain Size
120
Conformity inner Diameter (phi mm)
17.0 to 19.0
TRUSCO Part Number
294-4880
Outer Diameter (phi mm)
20