Buy more than* S$200* and get FREE SHIPPING

  • Flex Hone, BC p.s.180

Flex Hone, BC p.s.180 BC-18.0

Item.#
02307051
Mfr.#
BC-18.0
Package Qty.
1PC
Ship pack of
1
51.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Purpose
Mainly for deburring
Grain Size
180
Conformity inner Diameter (phi mm)
17.0 to 19.0
Weight (g)
45
TRUSCO Part Number
294-4898
Outer Diameter (phi mm)
20
Abrasive Type
Silicon carbide
Length of Abrasive Grain(mm)
63
Shaft Diameter (phi mm)
4.8
Overall Length (mm)
203
2014 TRUSCO Published Page
2-2014
Nominal Dimension (mm)
18