Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

  • Flex Hone BC320

Flex Hone BC320 BC-18.0

4.00 (1)
Item.#
02307094
Mfr.#
BC-18.0
Package Qty.
1PC
Ship pack of
1
91.99 SGD
ADD TO CART
Shipped after 2018-05-01
Now we ship to...
...see all
Item Feature
Abrasive Type
Aluminum Oki site
Overall Length (mm)
203
Nominal Dimension (mm)
18
Conformity inner Diameter (phi mm)
phi17.0 to 19.0
Weight (g)
45
Grain Size
320
Outer Diameter (phi mm)
20
Length of Abrasive Grain(mm)
63
Shaft Diameter (phi mm)
4.8
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
Cylinder Honing
4
From Japan
On 2015-02-05 18:15:37
I was able to honed neatly. Although there was a statement that there was one round trip in 2 seconds in the manual, it was cross-hatched to piston at a higher speed.
This review is about item#02308451.