Buy more than* S$200* and get FREE SHIPPING

  • Flex Hone BC240

Flex Hone BC240 BC-19.0

Item.#
02307137
Mfr.#
BC-19.0
Package Qty.
1PC
Ship pack of
1
53.99 SGD
ADD TO CART
Shipped after 2018-03-01
Now we ship to...
...see all
Item Feature
Purpose
Mainly an object for polish.
Grain Size
240
Nominal Dimension (mm)
19
Conformity inner Diameter (phi mm)
phi18.0 to 20.0
Weight (g)
45
Abrasive Type
Aluminum Oki site
Outer Diameter (phi mm)
21
Length of Abrasive Grain(mm)
63
Shaft Diameter (phi mm)
4.8
Overall Length (mm)
203