Buy more than* S$200* and get FREE SHIPPING

  • Flex Hone, BC p.s.120

Flex Hone, BC p.s.120 BC-20.0

Item.#
02307277
Mfr.#
BC-20.0
Package Qty.
1PC
Ship pack of
1
53.99 SGD
ADD TO CART
Shipped after 2018-01-22
Now we ship to...
...see all
Item Feature
Purpose
Mainly for deburring
Overall Length (mm)
203
2014 TRUSCO Published Page
2-2014
Nominal Dimension (mm)
20
Conformity inner Diameter (phi mm)
19.0 to 21.0
TRUSCO Part Number
294-4961
Abrasive Type
Silicon carbide
Grain Size
120
Outer Diameter (phi mm)
22
Length of Abrasive Grain(mm)
63
Shaft Diameter (phi mm)
4.8