Buy more than* S$200* and get FREE SHIPPING

  • Flex Hone, BC p.s.180

Flex Hone, BC p.s.180 BC-20.0

Item.#
02307286
Mfr.#
BC-20.0
Package Qty.
1PC
Ship pack of
1
48.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Purpose
Mainly for deburring
Grain Size
180
Outer Diameter (phi mm)
22
Length of Abrasive Grain(mm)
63
Shaft Diameter (phi mm)
4.8
Overall Length (mm)
203
Abrasive Type
Silicon carbide
2014 TRUSCO Published Page
2-2014
Nominal Dimension (mm)
20
Conformity inner Diameter (phi mm)
19.0 to 21.0
Weight (g)
45
TRUSCO Part Number
294-4979