Buy more than* S$200* and get FREE SHIPPING

  • Flex Hone BC240

Flex Hone BC240 BC-20.0

Item.#
02307295
Mfr.#
BC-20.0
Package Qty.
1PC
Ship pack of
1
55.99 SGD
ADD TO CART
Shipped after 2018-02-26
Now we ship to...
...see all
Item Feature
Purpose
Mainly an object for polish.
Grain Size
240
Weight (g)
45
2014 TRUSCO Published Page
2-2014
Outer Diameter (phi mm)
22
Length of Abrasive Grain(mm)
63
Abrasive Type
Aluminum Oki site
Shaft Diameter (phi mm)
4.8
Overall Length (mm)
203
TRUSCO Part Number
294-4952
Nominal Dimension (mm)
20
Conformity inner Diameter (phi mm)
phi19.0 to 21.0