Buy more than* S$200* and get FREE SHIPPING

  • Flex Hone, BC p.s.120

Flex Hone, BC p.s.120 BC-22.0

Item.#
02307392
Mfr.#
BC-22.0
Package Qty.
1PC
Ship pack of
1
49.27 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Purpose
Mainly for deburring
Overall Length (mm)
203
2014 TRUSCO Published Page
2-2014
Nominal Dimension (mm)
22
Conformity inner Diameter (phi mm)
21.0 to 23.0
TRUSCO Part Number
294-5011
Abrasive Type
Silicon carbide
Grain Size
120
Outer Diameter (phi mm)
25.4
Length of Abrasive Grain(mm)
76
Shaft Diameter (phi mm)
5.6