Buy more than* S$200* and get FREE SHIPPING

  • Flex Hone, BC p.s.600
  • Flex Hone, BC p.s.600
  • Flex Hone, BC p.s.600

Flex Hone, BC p.s.600 BC-22.0

5.00 (1)
Item.#
02307401
Mfr.#
BC-22.0
Package Qty.
1PC
Ship pack of
1
91.48 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Abrasive Type
Silicon carbide
Conformity inner Diameter (phi mm)
21.0 to 23.0
Weight (g)
65
Purpose
Mainly an object for polish.
Nominal Dimension (mm)
22
Grain Size
600
Shaft Diameter (phi mm)
5.6
Overall Length (mm)
203
Outer Diameter (phi mm)
25.4
Length of Abrasive Grain(mm)
76
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Precision pipe, cylinder polishing
5
From Japan
On 2013-06-19 15:05:24
This is very easy to use, the finish is also perfect. If you polished the inner surface of the cylinder, you can also choose the granularity, this is fixed. I purchased it from the importer agency before, but this price is affordable.
This review is about item#02306351.