|
- Item.#
- 02307435
- Mfr.#
- BC-22.0
- Package Qty.
- 1PC
- Ship pack of
- 1
Item Feature
- Purpose
- Mainly an object for polish.
- Grain Size
- 240
- Conformity inner Diameter (phi mm)
- phi21.0 to 23.0
- Weight (g)
- 65
- Outer Diameter (phi mm)
- 25.4
- Abrasive Type
- Aluminum Oki site
- Length of Abrasive Grain(mm)
- 76
- Shaft Diameter (phi mm)
- 5.6
- Overall Length (mm)
- 203
- Nominal Dimension (mm)
- 22
|
Customers Who Viewed This Item Also Viewed
Customers Who Bought This Item Also Bought