Buy more than* S$200* and get FREE SHIPPING

  • Flex Hone, BC p.s.180

Flex Hone, BC p.s.180 BC-23.8

Item.#
02307505
Mfr.#
BC-23.8
Package Qty.
1PC
Ship pack of
1
55.99 SGD
ADD TO CART
Shipped after 2018-01-25
Now we ship to...
...see all
Item Feature
Purpose
Mainly for deburring
Grain Size
180
Conformity inner Diameter (phi mm)
23.0 to 24.0
Weight (g)
70
TRUSCO Part Number
294-5045
Outer Diameter (phi mm)
27
Abrasive Type
Silicon carbide
Length of Abrasive Grain(mm)
76
Shaft Diameter (phi mm)
5.6
Overall Length (mm)
203
2014 TRUSCO Published Page
2-2014
Nominal Dimension (mm)
23.8