Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Flex Hone BC320

Flex Hone BC320 BC-23.8

4.00 (1)
Item.#
02307566
Mfr.#
BC-23.8
Package Qty.
1PC
Ship pack of
1
109.99 SGD
ADD TO CART
Shipped after 2018-06-28
Now we ship to...
...see all
Item Feature
Abrasive Type
Aluminum Oki site
Outer Diameter (phi mm)
27
Length of Abrasive Grain(mm)
76
Shaft Diameter (phi mm)
5.6
Overall Length (mm)
203
Grain Size
320
Nominal Dimension (mm)
23.8
Conformity inner Diameter (phi mm)
phi23.0 to 24.0
Weight (g)
70
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
Cylinder Honing
4
From Japan
On 2015-02-05 18:15:37
I was able to honed neatly. Although there was a statement that there was one round trip in 2 seconds in the manual, it was cross-hatched to piston at a higher speed.
This review is about item#02308451.