Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

  • Flex Hone BC240

Flex Hone BC240 BC-23.8

Item.#
02307575
Mfr.#
BC-23.8
Package Qty.
1PC
Ship pack of
1
56.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Purpose
Mainly an object for polish.
Grain Size
240
Conformity inner Diameter (phi mm)
phi23.0 to 25.0
Weight (g)
70
Outer Diameter (phi mm)
27
Abrasive Type
Aluminum Oki site
Length of Abrasive Grain(mm)
76
Shaft Diameter (phi mm)
5.6
Overall Length (mm)
203
Nominal Dimension (mm)
23.8