Buy more than* S$200* and get FREE SHIPPING

  • Flex Hone, BC p.s.600

Flex Hone, BC p.s.600 BC-29.0

5.00 (1)
Item.#
02307751
Mfr.#
BC-29.0
Package Qty.
1PC
Ship pack of
1
97.99 SGD
ADD TO CART
Shipped after 2018-01-22
Now we ship to...
...see all
Item Feature
Abrasive Type
Silicon carbide
Nominal Dimension (mm)
29
Conformity inner Diameter (phi mm)
27.0 to 30.0
Weight (g)
85
Purpose
Mainly an object for polish.
Grain Size
600
Length of Abrasive Grain(mm)
76
Shaft Diameter (phi mm)
6.2
Overall Length (mm)
203
Outer Diameter (phi mm)
31.8
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Precision pipe, cylinder polishing
5
From Japan
On 2013-06-19 15:05:24
This is very easy to use, the finish is also perfect. If you polished the inner surface of the cylinder, you can also choose the granularity, this is fixed. I purchased it from the importer agency before, but this price is affordable.
This review is about item#02306351.