Buy more than* S$200* and get FREE SHIPPING

  • Flex Hone, BC p.s.180

Flex Hone, BC p.s.180 BC-29.0

Item.#
02307794
Mfr.#
BC-29.0
Package Qty.
1PC
Ship pack of
1
59.72 SGD
ADD TO CART
Shipped after 2017-01-23
Now we ship to...
...see all
Item Feature
Purpose
Mainly for deburring
Grain Size
180
Nominal Dimension (mm)
29
Conformity inner Diameter (phi mm)
27.0 - 30.0
Overall Length (mm)
203
Abrasive Type
Silicon carbide
Outer Diameter (phi mm)
31.8
Length of Abrasive Grain(mm)
76
Shaft Diameter (phi mm)
6.2
TRUSCO Part Number
294-5100