Buy more than* S$200* and get FREE SHIPPING

  • Flex Hone BC240

Flex Hone BC240 BC-35.0

Item.#
02308004
Mfr.#
BC-35.0
Package Qty.
1PC
Ship pack of
1
67.99 SGD
ADD TO CART
Shipped after 2018-01-23
Now we ship to...
...see all
Item Feature
Purpose
Mainly an object for polish.
Grain Size
240
Weight (g)
105
2014 TRUSCO Published Page
2-2014
Outer Diameter (phi mm)
38.1
Length of Abrasive Grain(mm)
76
Abrasive Type
Aluminum Oki site
Shaft Diameter (phi mm)
6.2
Overall Length (mm)
203
TRUSCO Part Number
294-5177
Nominal Dimension (mm)
35
Conformity inner Diameter (phi mm)
phi33.0 to 36.0