Buy more than* S$200* and get FREE SHIPPING

  • Copy Paper
  • Copy Paper
  • Copy Paper

Copy Paper -

4.39 (3640)
Item.#
02308032
Mfr.#
-
Package Qty.
1Box(500Sheetx5PC)
Ship pack of
1
199.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Paper Thickness (micro m)
91
Whiteness (%)
87.3
Color
White
Chemicals Safety Data Sheet
Basis Weight (g/m2)
67
Size
A3
Material
Acid-free paper
Customer Reviews
5 star 2395
4 star 564
3 star 478
2 star 127
1 star 76
Review Rating: 4.39
3640 Customer Reviews
The reviews are automatic translation.
I use it at home.
3
From Japan
On 2018-04-19 17:38:13
I pray from now on for good paper quality. I think I will buy it again if good, but I think a little because the shipping fee is higher than I thought. Although I saw varieties in the catalog, there are roughly there so I am saved when in a hurry.
This review is about item#37652011.
Clerical work
5
From Japan
On 2018-04-19 17:13:47
Paper quality is also good, printing can be done neatly. The price is affordable and you can always purchase it.
This review is about item#37652011.
To print a document
5
From Japan
On 2018-04-19 16:47:00
It is thick and easy to use. It is not pure white, it looks a little brown but there is no problem.
This review is about item#37652011.
Printer printing
5
From Japan
On 2018-04-19 14:52:22
Because the paper is thick, it is strong. It is very beautiful because the color is white too.
This review is about item#37652011.
During document preparation
5
From Japan
On 2018-04-19 14:38:20
It is relatively easy to use because there are relatively few things to copy machines due to the weather.
This review is about item#17170055.
To print for calibration
5
From Japan
On 2018-04-19 13:44:27
I appreciate the quick delivery procedure. Thank you very much.
This review is about item#60857711.
To house copier
5
From Japan
On 2018-04-19 10:18:55
I purchased it for home as it is being used in the company. The feeling of printing is also no problem at all, COSPA is very good.
This review is about item#37652011.
Bulletin printing
3
From Japan
On 2018-04-18 20:49:10
As it is cheap, is it a bit thin? Laser printing will cause paper to roll up. Other than that it is within the range of satisfaction.
This review is about item#37652011.
Copy of work instructions
4
From Japan
On 2018-04-18 16:48:39
There is no wrinkle or paper jam, it can be used without problems. It will be a pleasure if the paper color gets a bit more white.
This review is about item#60857711.
Copy of document
5
From Japan
On 2018-04-18 16:38:53
There is no problem in quality at all. I have been repeating many times so far.
This review is about item#17170073.