Buy more than* S$200* and get FREE SHIPPING

  • Hand Tying Machine

Hand Tying Machine HT-B(NA)

by MAX
4.71 (7)
Package Qty.
Ship pack of
81.99 SGD
Shipped after 2018-03-26
Now we ship to...
...see all
Item Feature
Dimensions (Height x Width x Length) (mm)
Maximum Bundle Diameter (phi mm)
Number of Staple Charge
(604C over L) 200 this x1 series, (604E over L) 172 this x1 series
Weight (g)
Rack induction work(grape, kiwi, etc.), attracting prop work(cucumber, tomato, etc.)
Customer Reviews
5 star 5
4 star 2
3 star 0
2 star 0
1 star 0
Review Rating: 4.71
7 Customer Reviews
The reviews are automatic translation.
Ideal for branching a branch
From Japan
On 2017-09-29 09:26:00
The one that I used up to now is broken, it is a replacement, the new one is very useful as it does not have small chips.
This review is about item#2308048.
Used for attracting grapes
From Japan
On 2017-07-03 18:26:35
At the beginning, I could not understand the position to stop the tip of the tape (I could not understand the instructions) and failed many times, but I could understand it gradually. Once it succeeds it is easy to use since it is repeated from the fixed position of the tape afterwards.
This review is about item#2308048.
Unity of vegetable cranes
From Japan
On 2017-06-16 21:18:49
Easy to use. After all I would like to sell a set of max tape and max needle
This review is about item#2308048.
Attracting vegetables
From Japan
On 2016-07-12 05:23:29
I think that the usability is good, but sometimes there are times when the tape can not be cut well.
This review is about item#02308048.
Attracting grapes
From Japan
On 2016-04-29 15:28:30
I have not used it yet but it looks easy to use.
This review is about item#02308048.
I am using it for attracting eggplant
From Japan
On 2015-09-01 06:32:15
I have been using it for attracting eggplants, I have been attracted by hand till now, but I have not caught up with the growth, decided to buy while thinking about the price, it is added to one of the good things I bought Speed ​​has increased by more than 5 times. As for improvement request point, although mobile string is attached, because workability is bad, I attach a hook to the waist belt and carry it by hooking the part of the head of the tapener, but because there are times when the idea is dropped I want one.
This review is about item#02308048.
It is taking advantage of the attraction of grape branches.
From Japan
On 2015-05-13 20:27:29
The thing that I used to date was Tepner (HT - A) I bought about 10 years ago, it was lighter and easier to use than that. Also, the cohesion range is useful because it stops branches that are thicker than the ones you've ever had.
This review is about item#02308048.