Buy more than* S$200* and get FREE SHIPPING

  • Staple for Hand Tying Machine

Staple for Hand Tying Machine 604E-L

by MAX
5.00 (4)
Item.#
02308075
Mfr.#
604E-L
Package Qty.
1PC
Ship pack of
1
5.30 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Wire Diameter (phi mm)
0.32
Staple Width (mm)
0.58
Customer Reviews
5 star 4
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
4 Customer Reviews
The reviews are automatic translation.
Attraction of tomato cucumber
5
From Japan
On 2017-04-06 18:54:25
Since the needle is solid, it is ok if the attracted tape does not come off. I use it for thousands of cucumbers, vegetables.
This review is about item#2308066.
Attraction of grape branches, attraction of tomato, eggplant and cucumber
5
From Japan
On 2016-10-06 22:22:15
It does not break at the time of insertion, since one is long, it takes less time to insert, the size is just fine
This review is about item#2308066.
Attraction of grapes
5
From Japan
On 2016-05-25 15:22:27
I always use it but I can use it with confidence.
This review is about item#02308075.
Eggplants, cucumbers, tomatoes also attracted
5
From Japan
On 2015-09-03 19:03:40
I plant eggplant, cucumber and tomatoes at my home garden. I use them as attraction fixtures but I am satisfied with the work easily.
This review is about item#02308075.