Buy more than* S$200* and get FREE SHIPPING

  • Flex Hone, BC p.s.180

Flex Hone, BC p.s.180 BC-38.0

Item.#
02308092
Mfr.#
BC-38.0
Package Qty.
1PC
Ship pack of
1
62.76 SGD
ADD TO CART
Shipped after 2017-03-27
Now we ship to...
...see all
Item Feature
Purpose
Mainly for deburring
Grain Size
180
Length of Abrasive Grain(mm)
76
Shaft Diameter (phi mm)
6.2
Overall Length (mm)
203
2014 TRUSCO Published Page
2-2014
Abrasive Type
Silicon carbide
Nominal Dimension (mm)
38
Conformity inner Diameter (phi mm)
36.0 to 40.0
Weight (g)
125
TRUSCO Part Number
294-5207
Outer Diameter (phi mm)
41.3