Buy more than* S$200* and get FREE SHIPPING

  • Flex Hone BC600

Flex Hone BC600 BC-38.0

Item.#
02308101
Mfr.#
BC-38.0
Package Qty.
1PC
Ship pack of
1
139.90 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Abrasive Type
Aluminum Oki site
Shaft Diameter (phi mm)
6.2
Outer Diameter (phi mm)
41.3
Length of Abrasive Grain(mm)
76
Grain Size
600
Overall Length (mm)
203
Nominal Dimension (mm)
38
Conformity inner Diameter (phi mm)
phi36.0 to 40.0