Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

  • Flex Hone BC600

Flex Hone BC600 BC-4.0

Item.#
02308214
Mfr.#
BC-4.0
Package Qty.
1PC
Ship pack of
1
109.99 SGD
ADD TO CART
Shipped after 2018-05-07
Now we ship to...
...see all
Item Feature
Abrasive Type
Aluminum Oki site
Outer Diameter (phi mm)
4.5
Length of Abrasive Grain(mm)
19
Shaft Diameter (phi mm)
1.4
Grain Size
600
Nominal Dimension (mm)
4
Conformity inner Diameter (phi mm)
phi4.0 to 4.5
Overall Length (mm)
152