Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Flex Hone, BC p.s.600

Flex Hone, BC p.s.600 BC-4.0

5.00 (3)
Item.#
02308241
Mfr.#
BC-4.0
Package Qty.
1PC
Ship pack of
1
94.99 SGD
ADD TO CART
Shipped after 2018-06-29
Now we ship to...
...see all
Item Feature
Abrasive Type
Silicon carbide
Purpose
Mainly an object for polish.
Nominal Dimension (mm)
4
Conformity inner Diameter (phi mm)
4.0 to 4.5
Weight (g)
15
Grain Size
600
Outer Diameter (phi mm)
4.5
Length of Abrasive Grain(mm)
19
Shaft Diameter (phi mm)
1.4
Overall Length (mm)
152
Customer Reviews
5 star 3
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
3 Customer Reviews
The reviews are automatic translation.
To polish the wheel cylinder
5
From Japan
On 2018-04-28 19:31:55
It is a commodity I have been using for a while. I think that it is expensive but good product
This review is about item#2306981.
Simple honing of cylinders
5
From Japan
On 2018-04-20 14:41:44
Although it is a consumable item, simple honing can be easily done individually. It is useful. Just being expensive is a difficult point.
This review is about item#2308582.
Precision pipe, cylinder polishing
5
From Japan
On 2013-06-19 15:05:24
This is very easy to use, the finish is also perfect. If you polished the inner surface of the cylinder, you can also choose the granularity, this is fixed. I purchased it from the importer agency before, but this price is affordable.
This review is about item#02306351.