Buy more than* S$200* and get FREE SHIPPING

  • Flex Hone BC240

Flex Hone BC240 BC-4.5

Item.#
02308293
Mfr.#
BC-4.5
Package Qty.
1PC
Ship pack of
1
60.18 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Purpose
Mainly an object for polish.
Grain Size
240
Shaft Diameter (phi mm)
1.4
Overall Length (mm)
152
Nominal Dimension (mm)
4.5
Abrasive Type
Aluminum Oki site
Conformity inner Diameter (phi mm)
phi4.0 to 4.5
Weight (g)
20
Outer Diameter (phi mm)
5
Length of Abrasive Grain(mm)
19