Buy more than* S$200* and get FREE SHIPPING

  • Flex Hone BC600

Flex Hone BC600 BC-4.5

Item.#
02308302
Mfr.#
BC-4.5
Package Qty.
1PC
Ship pack of
1
109.99 SGD
ADD TO CART
Shipped after 2018-05-11
Now we ship to...
...see all
Item Feature
Abrasive Type
Aluminum Oki site
Outer Diameter (phi mm)
5
Length of Abrasive Grain(mm)
19
Shaft Diameter (phi mm)
1.4
Grain Size
600
Nominal Dimension (mm)
4.5
Conformity inner Diameter (phi mm)
phi4.0 to 5.0
Overall Length (mm)
152