Buy more than* S$200* and get FREE SHIPPING

  • Flex Hone, BC p.s.180

Flex Hone, BC p.s.180 BC-4.5

3.00 (1)
Item.#
02308345
Mfr.#
BC-4.5
Package Qty.
1PC
Ship pack of
1
56.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Purpose
Mainly for deburring
Grain Size
180
Weight (g)
15
Outer Diameter (phi mm)
5
Length of Abrasive Grain(mm)
19
Abrasive Type
Silicon carbide
Shaft Diameter (phi mm)
1.4
Overall Length (mm)
152
Nominal Dimension (mm)
4.5
Conformity inner Diameter (phi mm)
4.0 to 5.0
Customer Reviews
5 star 0
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 3.00
1 Customer Reviews
The reviews are automatic translation.
Cylinder Honing
3
From Japan
On 2018-04-17 16:16:51
If you use it several times (5 to 6 times), I feel that durability will gradually decline even after cleaning the ball part.
This review is about item#2309587.