Buy more than* S$200* and get FREE SHIPPING

  • Flex Hone, BC p.s.180

Flex Hone, BC p.s.180 BC-41.0

3.00 (1)
Item.#
02308415
Mfr.#
BC-41.0
Package Qty.
1PC
Ship pack of
1
64.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Purpose
Mainly for deburring
Grain Size
180
Outer Diameter (phi mm)
44.5
Length of Abrasive Grain(mm)
76
Shaft Diameter (phi mm)
6.2
Overall Length (mm)
203
Abrasive Type
Silicon carbide
2014 TRUSCO Published Page
2-2014
Nominal Dimension (mm)
41
Conformity inner Diameter (phi mm)
38.0 to 43.0
Weight (g)
140
TRUSCO Part Number
294-5240
Customer Reviews
5 star 0
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 3.00
1 Customer Reviews
The reviews are automatic translation.
Cylinder Honing
3
From Japan
On 2018-04-17 16:16:51
If you use it several times (5 to 6 times), I feel that durability will gradually decline even after cleaning the ball part.
This review is about item#2309587.