Buy more than* S$200* and get FREE SHIPPING

  • Flex Hone, BC p.s.120

Flex Hone, BC p.s.120 BC-41.0

Item.#
02308433
Mfr.#
BC-41.0
Package Qty.
1PC
Ship pack of
1
63.95 SGD
ADD TO CART
Shipped after 2017-05-30
Now we ship to...
...see all
Item Feature
Purpose
Mainly for deburring
Overall Length (mm)
203
2014 TRUSCO Published Page
2-2014
Nominal Dimension (mm)
41
Conformity inner Diameter (phi mm)
38.0 to 43.0
TRUSCO Part Number
294-5231
Abrasive Type
Silicon carbide
Grain Size
120
Outer Diameter (phi mm)
44.5
Length of Abrasive Grain(mm)
76
Shaft Diameter (phi mm)
6.2