Buy more than* S$200* and get FREE SHIPPING

  • Flex Hone BC240

Flex Hone BC240 BC-45.0

Item.#
02308512
Mfr.#
BC-45.0
Package Qty.
1PC
Ship pack of
1
69.99 SGD
ADD TO CART
Shipped after 2018-01-23
Now we ship to...
...see all
Item Feature
Purpose
Mainly an object for polish.
Grain Size
240
Weight (g)
150
Outer Diameter (phi mm)
47.6
Length of Abrasive Grain(mm)
76
Abrasive Type
Aluminum Oki site
Shaft Diameter (phi mm)
6.2
Overall Length (mm)
203
Nominal Dimension (mm)
45
Conformity inner Diameter (phi mm)
phi43.0 to 48.0