Buy more than* S$200* and get FREE SHIPPING

  • Flex Hone, BC p.s.120

Flex Hone, BC p.s.120 BC-45.0

Item.#
02308521
Mfr.#
BC-45.0
Package Qty.
1PC
Ship pack of
1
70.99 SGD
ADD TO CART
Shipped after 2018-01-22
Now we ship to...
...see all
Item Feature
Purpose
Mainly for deburring
Overall Length (mm)
203
Conformity inner Diameter (phi mm)
43.0 - 47.0
TRUSCO Part Number
294-5274
Nominal Dimension (mm)
45
Abrasive Type
Silicon carbide
Grain Size
120
Shaft Diameter (phi mm)
6.2
Outer Diameter (phi mm)
47.6
Length of Abrasive Grain(mm)
76